missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Gas Washing Bottle with Fritware Dispersion Disc
Practical and economical graduated 250mL cylinder with a stable extended base for use in precipitating elements from gas
Brand: Bel-Art™
85.15 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 02
Additional Details : Weight : 1.00000kg
Description
- Gas is dispersed through a removable fitting that has a coarse grade porosity, polyethylene plastic Fritware™ dispersion disc
- The silicone stopper holds 6.3mm (0.25 in.) O.D. tubes for entrance and exit of gas
- 0.5 psi maximum pressure
Specifications
250 mL | |
Polypropylene | |
Two 0.25 in. O.D tubes, removable fitting with porous polyethylene disc | |
Coarse | |
Each |
8.45 oz. | |
Gas Washing Bottle | |
70 μm | |
Designed for use in precipitating elements from gas |