missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Gel Staining Boxes

Boxes with snap-fit lids

Brand:  Bel-Art™ F13551-1001

 View more versions of this product

Product Code. 17620517

  • £23.17 / Each
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Electrophoresis gels and membranes can be easily stained, destained, fixed and handled in these boxes
  • A drain (with LDPE plug) located below the bottom of box minimizes disturbance of gel during liquid drainage
  • The boxes and covers are unaffected by temperatures from -70°C to +70°C and are resistant to acids, alkalis, and many solvents
  • Material: polymethylpentene or polypropylene
  • Inside dimensions of each box are 12.7 x 12.7 x 5.1 cm deep
  • Liquid capacity: up to 750 mL
Specifications

Specifications

Electrophoresis Gels and Membranes
Polypropylene
-70°C to +70°C
750 mL
12.7 cm
12.7 cm
5.1 cm
Gel Staining Box
-94°F to +158°F
25.3 oz.
5 in.
5 in.
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Gel Staining Boxes > Polypropylene Box

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.