Learn More
Bel-Art™ SP Scienceware™ Heavy-Duty Support Stand
Excellent for use in severe corrosive conditions, this corrosion-resistant polypropylene stand has no exposed metal parts
Brand: Bel-Art™ H18303-0000
144.12 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : Z4
Additional Details : Weight : 1.00000kg
Description
- Made of polypropylene
- Excellent for use in corrosive conditions - no exposed metal parts
- A rod with a deep thread and sturdy tightening knob can be screwed to stand in three ways: into the center of the base, or at either end
- The base has a smooth surface for easy cleaning and weighs 2.5kg (5.5 lbs.) for stability
Specifications
Polypropylene | |
1.75 in. | |
30 in. | |
76.2 cm | |
21.5 cm | |
1.2 cm | |
For use in severe corrosive conditions | |
5.5 lb. |
5 cm | |
16 in. | |
40.5 cm | |
8.5 in. | |
0.5 in. | |
Support Stand | |
Each | |
2.5 kg |