missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders

Prevents tipping and rolling due to hexagonal base. Bel Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.

Brand:  Bel-Art™ F28461-1000

Code : 02

Additional Details : Weight : 0.49500kg

 View more versions of this product

Product Code. 11342164

  • £37.60 / Each
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

Prevents tipping and rolling due to hexagonal base. Bel Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.

  • One-piece cylinder with handle provides a secure, solid grip for safer pouring
  • Easy-to-read double scale with raised graduations
  • Hexagonal base prevents tipping and rolling
  • Will not create a meniscus
  • Handle opening: 8.9 × 2.9cm (3 × 1.20 in.)
  • Chemically resistant polypropylene
  • Autoclavable at 121°C (250°F)
Specifications

Specifications

Polypropylene
2.5 in.
Large Handle
Autoclavable
Round
17.3 in.
Graduated Cylinder
To Contain, To Deliver
Dual
10 mL
10mL
Hexagonal
439.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers