missing translation for 'onlineSavingsMsg'
Learn More
Bel-Art™ Hot-Hand™ Silicone Rubber Grip Mitts Product Code.: 15106755
Add to basket

Bel-Art™ Hot-Hand™ Silicone Rubber Grip Mitts

Product Code. 15106755 Shop All SP Scienceware Products
Blue
Click to view available options
Color:
Blue
Green
Red

Product Code. 15106755

Brand: Bel-Art™ F380000001

Edge
Add to basket
Add to basket

Mitts feature concave tipped studs for a non-slip grip, and are capable of withstanding temperatures up to 500°F.

  • Protection when handling hot or cold objects, including dry ice
  • Capable of withstanding temperatures as high as 260°C (500°F)
  • Will remains flexible at temperatures as low as -57°C (-70°F)
  • Silicone rubber naturally conforms to hand and object
  • Concave tipped studs provide a non-slip grip
  • Easier and faster to use than gloves or tongs for many applications
  • One size fits all hands, left or right

Specifications

Accelerator Free No
Applications Laboratory
Coating Material Uncoated
Color Blue
Hand Ambidextrous
Latex Free Yes
Material Silicone Rubber
Product Type Hand/Finger Protector
Size Universal
Style Full-hand Mitt
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Handling Hot/Cold Objects
Series Hot Hand™
Temperature (English) Min -70°F
Temperature (Metric) Min. -57°C
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Hot-Hand™ Silicone Rubber Grip Mitts >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.