missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Hot-Hand™ Silicone Rubber Grip Mitts
30.93 GBP valid until 2024-08-31
Use promo code "21873" to get your promotional price.
Use promo code "21873" to get your promotional price.
Click to view available options
Color:
Blue
Green
Red
Description
Mitt protects hands when handling extremely hot or cold objects, including dry ice
- Protection when handling hot or cold objects, including dry ice
- Capable of withstanding temperatures as high as 260°C (500°F)
- Will remains flexible at temperatures as low as -57°C (-70°F)
- Silicone rubber naturally conforms to hand and object
- Concave tipped studs provide a non-slip grip
- Easier and faster to use than gloves or tongs for many applications
- One size fits all hands, left or right
Specifications
Color | Green |
Hand | Ambidextrous |
Material | Silicone Rubber |
Size | Universal |
Temperature (English) Max. | 500°F |
Temperature (Metric) Max | 260°C |
For Use With (Application) | Handling Hot/Cold Objects |
Series | Hot Hand™ |
Temperature (English) Min | -70°F |
Temperature (Metric) Min. | -57°C |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'