missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Imhoff Cone and Separatory Funnel Rack
Flexible design accommodates a variety of funnel sizes
Brand: Bel-Art™ H18967-0000
408.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
Flexible design accommodates a variety of funnel sizes
- Dual support tiers can be independently adjusted to heights up to 29 in.
- Sturdy, polypropylene base is weighted for stability
- Chemical resistant construction
- Accepts funnel sizes from 100 to 1000cm3
Specifications
Funnel Rack | |
Funnels (4 x 100 to 1000 cm3) | |
26 x 8.5 x 29.75 in. (66.04 x 21.59 x 75.56cm) | |
26 in. | |
8.5 in. | |
29.75 in. |
Not Autoclavable | |
Polypropylene | |
66.04 cm | |
21.59 cm | |
75.56 cm |