missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Lab Companion Cabinet Style Vacuum Desiccator, Clear

Product Code. p-4606714 Shop All SP Scienceware Products
Click to view available options
Volume (Metric):
11 L
23 L
35 L
Unit Size:
Each

Product Code. 15369807

Brand: Bel Art™ F424004011

Only null left
Add to basket
Edge
Add to basket

Includes

Desiccant tray (desiccants sold separately)

Clear desiccator provides vacuum sustainment in a space maximizing cube.

  • Able to maintain 29 in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods
  • Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange
  • Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents
  • Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples
  • Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater
  • Single piece molded design (except the door) enables outstanding vacuum capability with virtually no leakage and exceptional durability
  • Cabinet style provides maximum useable space
  • Hinged door allows easy access; built in locking tabs secure the door when not under vacuum
  • Analog vacuum gauge in front door allows vacuum level checking at a glance
  • Perforated shelves can be repositioned to accommodate various storage needs (additional shelves sold separately)
  • Built-in ports permit attachment of up to 3 additional valves (sold separately)
  • Stackable space-saving design allows efficient use of work space
  • Eight models to choose from; 11, 23, 35, and 45 liter internal volume in clear or UV blocking amber

Specifications

Color Clear
Material Polycarbonate
Product Type Vacuum Desiccator
Door Type Hinged
Includes Desiccant tray, 3 perforated shelves, built-in ports, door-mounted analog vacuum gauge
Max. Shelf Load 5 kg
No. of Shelves 3/5
Style Cabinet
Volume (English) 1.2 cu. ft.
Volume (Metric) 35 L
Dimensions (D x W x H) Interior 14.75 x 14 x 13.62 in. (37.46 x 35.56 x 34.59 cm)
Width (English) 16.5 in.
Width (English) Door 11.6 in.
Width (English) Interior 14 in.
Width (Metric) 42 cm
Width (Metric) Door 29.5 cm
Width (Metric) Interior 35.56 cm
Height (Metric) 38.1 cm
Height (English) 15 in.
Height (English) Door Opening 13.6 in.
Height (English) Interior 13.62 in.
Height (Metric) Door Opening 34.5 cm
Height (Metric) Interior 34.59 cm
Depth (English) 15.62 in.
Depth (English) Interior 14.75 in.
Depth (Metric) 39.7 cm
Depth (Metric) Interior 37.46 cm
Diameter (English) Outer 15.62 in.
Diameter (Metric) Inner 35.6 cm
Diameter (Metric) Outer 39.67 cm
Weight (English) 23.7 lb.
Weight (Metric) 10.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.