missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Lab Companion Round Style Vacuum Desiccators

Easy to view vacuum gauge eliminates the guesswork

Brand:  Bel-Art™ F42400-2021

 View more versions of this product

Product Code. 15526414

  • £414.00 / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Desiccant tray (desiccants sold separately)
This item is not returnable. View return policy

Description

Description

High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods. A Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange. Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents. Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples. Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.

  • Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit
  • High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage
  • Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit
  • Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber

Specifications

Specifications

Clear
Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve
1
0.2 cu. ft.
11.25 in.
35.4 cm
3.75 lb.
Vacuum Dessicator
15 kg
Round
6 L
28.6 cm
13 in.
1.7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers