Learn More
Bel-Art™ SP Scienceware™ Leveling Table
Clear acrylic level surface helps in pouring immunological plates, horizontal agarose gels and acrylamide sequencing gels
Brand: Bel-Art™ H18310-0000
190.00 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Each leg is adjustable
- Inset leveling bulb below the working surface assists in accurate adjustment
- The rigid platform is 20.3 x 20.3 x 0.95cm thick (8 x 8 x 0.375 in.)
Specifications
Acrylic | |
20.3 cm | |
Leveling Table | |
Pouring immunological plates, horizontal agarose gels and acrylamide sequencing gels |
8 in. | |
Leveling bulb | |
Clear | |
Each |