Learn More
Bel Art™ Liquid Nitrogen-Cooled Mortar
Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.
£147.68 - £534.00
Specifications
Capacity (Metric) | 275 mL |
---|---|
Finish | Polished |
Material | Stainless Steel |
For Use With (Application) | Ideal for processing frozen tissue samples |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
10489984
|
Bel Art™
H37260-0000 |
Mortar Bowl, Housing |
£534.00
Each |
In Stock
Log in to see stock. |
||||||
10587505
|
Bel Art™
H37260-0001 |
Motar Only |
£147.68
Each |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||||
Description
Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.
- 304 stainless steel mortar suspended above a stainless steel bowl holds liquid nitrogen
- Spare mortars (12-947-2) are useful for grinding different types of samples on the same day
- Insulated handle is removable for saving space; 10.2 cm (4 in.) long
- Three suction cup feet stabilize the unit on the workbench
- Recommended size pestle is any size appropriate for a 275 ml mortar (not included)
Order Info
Housing measures 6 1/2 dia. x 4 1/2 in.H (16.5 x 11.4cm).
Specifications
275 mL | |
Polished | |
Stainless Steel | |
Ideal for processing frozen tissue samples |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.