missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Long Rigid Scraper
Flat scraper has a straight, chisel-type, scraping edge which may be resharpened
Brand: Bel-Art™ H36820-0000
71.11 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.06300kg
Description
- Made from glass-reinforced polyimide nylon
- Blade length: 14cm (5.5 in.)
- Highest temperature: 180°F (82°C)
Specifications
5.5 in. | |
2.5 in. | |
11.2 in. | |
Rigid Scraper |
14 cm | |
6.3 cm | |
28.5 cm | |
Glass-reinforced Polyimide Nylon |