missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks
Fit neatly inside Magic Touch Ice Pans which have excellent insulating properties for keeping temperature sensitive samples in an optimal environment
Brand: Bel-Art™ M18848-0122
This item is not returnable.
View return policy
Description
- Tubes are easy to insert
- Expanded polymer foam holds tubes secure; allows them to come out easily when needed
- Float in water, dry ice alcohol slurries or liquid nitrogen
- Temperature range: -196° to +100°C (-321° to +212°F)
- Chemical resistant
- Impervious to moisture and odors
- Unbreakable under normal use conditions
- Fit in 4.0 (1 rack) and 9.0L (3 racks) Magic Touch Ice Pans
Thin Rectangular Racks
- Thickness, 0.375 in.
- Hold up to 36 × 1.5mL microcentrifuge tubes
- Thickness, 0.625 in.
- Hold up to 24 × 15mL conical tubes or 14mL Falcon™ tubes
Specifications
Tube Rack | |
Black | |
Polymer Foam | |
9.25 x 4.25 in. (23.5 x 10.8cm) | |
9.25 in. | |
4.25 in. |
Not Autoclavable | |
Tubes (15 mL) | |
24 | |
23.5 cm | |
10.8 cm |