missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Microcentrifuge Floating Rack

Compact and economical

Brand:  Bel-Art™ F18876-0000

70.93 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11755074

  • £78.45 / Pack of 4
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Compact and economical

  • Incubate up to twenty-four 1.5 mL microcentrifuge tubes in a water bath
  • Microtubes are held snugly and then released when the rack is pressed down on a benchtop
  • Dimensions: 11.9 x 7.8 cm (4.68 x 3.06 in.)
  • Easy to load
Specifications

Specifications

Microtube Rack
Not Autoclavable
Microtubes (1.5 mL)
24
None
Non-sterile
4.68 x 3.06 x 2.93 in. (11.9 x 7.8 x 7.3cm)
4.68 in.
3.06 in.
2.93 in.
6 x 4
Translucent
Polypropylene
Rectangular
No
4/Pk.
11.9 cm
7.8 cm
7.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Microcentrifuge Floating Rack > Holds 241.5mL tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.