missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ NMR Sample Tube Rack

For organizing and protecting thin-walled Nuclear Magnetic Resonance tubes.

Brand:  Bel-Art™ F18854-0003

 View more versions of this product

Product Code. 13462509

  • £73.25 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of sturdy, stable polypropylene
  • Hemispherical wells in lower deck cradle tubes
  • End plate handles make transport easy
  • Racks stack securely to conserve bench space
  • Holds up to 72 tubes in a 6 x 12 array
  • Chemical resistant and autoclavable
  • Dimensions: 21L x 11W x 22cm (8 3/8 x 4 1/2; x 8 3/4 in.
Specifications

Specifications

NMR Sample Tube Rack
Autoclavable
Tubes (72, 3 mm)
For holding 3mm OD thin-walled Nuclear Magnetic Resonance tubes.
8.375 in.
4.5 in.
8.75 in.
6 x 12
White
Polypropylene
21 cm
11 cm
22 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers