missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks
Offered in 5 grid configurations. Bel Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks fits most small vials and bottles.
Brand: Bel-Art™ F18514-0025
Description
Offered in 5 grid configurations. Bel Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks fits most small vials and bottles.
- Small enough to hold in one hand
- Submersible
- Autoclavable and chemical-resistant
- Dimensions (L x W x H): 5 × 4 × 1.7 in. (13 × 11 × 4.3cm)
- Ship flat but assemble quickly and easily
Specifications
Bottle Rack | |
Vials (25 mm) | |
12 | |
13 cm | |
11 cm | |
4.3 cm |
Autoclavable | |
Polypropylene | |
5 x 4 x 1.7 in. (13 x 11 x 4.3cm) | |
5 in. | |
4 in. | |
1.7 in. |