missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire™ Cuvet Rack
No-scratch support for delicate spectrophotometer cells
Brand: Bel-Art™ F18520-0000
22.82 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.09000kg
Description
- Polypropylene rack safely holds light path cuvets in a 6 × 7 array
- End plates accept labels for quick identification
- Steam autoclavable at 121°C (250°F)
- Ships flat; Assembles easily without tools
- White
- Stackable
- Dimensions 5.1L × 4.1W × 1.7 in. H (13 × 11 × 4.3cm)
Specifications
Autoclavable | |
Polypropylene | |
Cuvet | |
13 cm | |
10.5 cm | |
4.3 cm |
Light Path Cells (10 mm) | |
42 | |
5 x 4.15 x 1.7 in. (13 x 10.5 x 4.3cm) | |
5 in. | |
4.15 in. | |
1.7 in. |