missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ No-Wire™ Indexed Racks
Shop All SP Scienceware Products
Click to view available options
Holds:
Tubes (10 to 13 mm)
Unit Size:
Each
Description
- Numbers are silk-screened next to each well; Standard numbering patterns
- Round holes with tight tolerances hold 10-13 mm tubes firmly for more accurate processing which reduces lost samples and potential damage to instruments
- Typical applications include robotic sample processing equipment which use 3 or 4 racks per unit
- Excellent tool to help clinical laboratories identify test tube locations for multiple samples
- Made of autoclavable white polypropylene
- Dimensions: 25L x 10.5W x 5.6cm H (9.75 x 4.125 x 2.19 in.)
Specifications
Specifications
| Product Type | Tube Rack |
| Array | 16 x 5 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (10 to 13 mm) |
| Material | Polypropylene |
| Positions | 90 |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Stackable | Yes, When Empty |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction