missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire™ Multi-Tube Racks
Hold a combination of popular size centrifuge tubes in a single rack.
Brand: Bel Art™ F18745-3011
47.72 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Accommodate round and conical bottom tubes
- White polypropylene
- Steam autoclavable at 121°C (250°F)
- Shipped flat and easy assembly
Specifications
Universal Multi Rack | |
White | |
Polypropylene | |
Rectangular | |
Yes, When Empty | |
Round and conical bottom tubes | |
24.6 x 10.4 x 6.4cm | |
104 mm |
Autoclavable | |
Centrifuge Tubes (4 x 50 mL, 7 x 15 mL, 25 x 1.5 mL) | |
36 | |
3 Tiers | |
Non-sterile | |
24.6 x 10.4 x 6.4 cm | |
246 mm | |
64 mm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ No-Wire™ Multi-Tube Racks > Holds (4) 50mL, (7) 15mL, (25) 1.5mL centrifuge tubes
Spot an opportunity for improvement?Share a Content Correction