missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Pinch Valves
Squeeze soft silicone body of the valve to permit flow and release pressure to suspend the flow, drip-free
£34.15 - £39.97
Specifications
Autoclavable | Autoclavable |
---|---|
Type | Pinch Valve |
Material | Silicone, Rubber, Polypropylene |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
12868110
|
Bel-Art™
F30848-0004 |
Gravity flow, aspirator bottle |
£39.97
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
12878110
|
Bel-Art™
F30848-0005 |
Fits tubing I.D. 7.9 to 9.5 mm | N/A | ||||||
Description
- Withstands approximately 16 lbs. of pressure
- Made of PTFE, stainless steel and polypropylene for maximum chemical resistance
- Steam autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Pinch Valve | |
Silicone, Rubber, Polypropylene |