missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Pipette Pump™ Pipetters
Provides safe, accurate and trouble-free pipetting. Bel Art™ SP Scienceware™ Pipette Pump™ Pipetters utilize an easy-to-use one-handed operation.
£28.85 - £59.65
Specifications
Type | Pipette |
---|---|
For Use With (Equipment) | Pipets |
Resistance | Acid and Alkali |
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
11717924
|
Bel-Art™
F37897-0000 |
Blue | 2 mL |
£28.85
Each Qty Price Break Available |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11707924
|
Bel-Art™
F37896-0000 |
Yellow | 0.2 mL |
£32.65
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
11727924
|
Bel-Art™
F37898-0000 |
Green | 10 mL |
£59.65
Each |
In Stock
Log in to see stock. |
||||
11727854
|
Bel-Art™
F37899-0000 |
Red | 25 mL |
£59.44
Each |
In Stock
Log in to see stock. |
||||
Descripción
Provides safe, accurate and trouble-free pipetting. Bel Art™ SP Scienceware™ Pipette Pump™ Pipetters utilize an easy-to-use one-handed operation.
- Pipettes fit smoothly into its flexible tapered chuck
- Thumbwheel on side is rotated for precision aspirating or dispensing
- Plunger may be pressed for quick emptying
- Resistant to acids and alkalis
- Disassemble all parts for cleaning and before autoclaving at 121ºC (250ºF) for 20 minutes; chuck should not be autoclaved
- Replacement Silicone Rubber Chuck and Washers are available
Especificaciones
Pipette | |
Pipets | |
Acid and Alkali |