Learn More
Bel-Art™ SP Scienceware™ Poly-Jaque™ Lab Jack
The smooth, easy-to-clean top plate supports gradient makers, hot plates, flasks, beakers, baths and other lab items up to ten times its own weight
Brand: Bel-Art™ F18391-0001
293.55 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Molded of strong polycarbonate and assembled with no metal parts, the jack is electrically nonconductive and can be immersed in a bath or used in corrosive environments
- Molded-in position to install a vertical support rod (Mfr. No. 183910002, sold separately)
- A large height adjusting knob allows accurate positioning from 7.6cm (3 in.) to 30cm (12 in.)
- Both top and bottom plates may be drilled for permanent attachment to bench or lab equipment with screws or bolts
- Surface diameter: 21cm (8.25 in.)
- Steam autoclavable at 121°C (250°F)
- U.S. Patents 7,111,825 B2; D541,504
Specifications
Polycarbonate | |
3 to 12 in. | |
Poly-Jaque Lab Jack |
7.62 to 30.4 cm | |
15 lb. | |
Autoclavable |