missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polyethylene Drying Tubes with Tubing Fittings
Fill these unbreakable polyethylene straight tubes with a desiccant. Tubes supplied with fittings that accept 0.25 - 0.375 in. tubing.
£48.80 - £58.45
Specifications
Material | Polyethylene |
---|---|
Fits Tubing | 6.4 to 9.5 mm |
Length (English) Tip | 0.87 in. |
Length (Metric) Tip | 22 mm |
Product Code | Brand | Product Type | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Length (Metric) | Price | Quantity & Availability | ||||
11801223
|
Bel-Art™
F19961-0000 |
Drying Tube | 152 mm |
£48.80
Pack of 12 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
11801273
|
Bel-Art™
F19962-0000 |
Drying Tube | 203 mm |
£58.45
Pack of 12 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Description
- Dimensions: 16mm I.D. x 19mm O.D. (0.675 x 0.75 in.) in three length options (4, 6 or 8 in.)
- Each tube is supplied with two polypropylene fittings which accept 6.4 to 9.5mm (0.25 to 0.375 in.) I.D. tubing
- Additional fitting tips can be purchased separately
- Drying agent not included
Specifications
Polyethylene | |
6.4 to 9.5 mm | |
0.87 in. | |
22 mm |