missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Large Pails
Rugged pails with fitted lids/covers and steel-plated bail handles
Brand: Bel-Art™ F16776-0000
This item is not returnable.
View return policy
Description
- Translucent white pails allow for easier viewing of fluid level
- Polypropylene is steam autoclavable (121°C), Polyethylene is not autoclavable
- 8-qt./7.6L pail has removable steel-plated support ring and bail handle
- 14-qt./13.2L pail has steel-plated swinging bail handle with grip, no support ring
- Large pails meets US Specification MIL-P36257A
Specifications
Pail | |
Polypropylene | |
2.99 gal. | |
White | |
Plated steel | |
32 cm |
13.2 L | |
Autoclavable | |
US, MIL-PL36257A | |
2.99 gal. Pail | |
12.75 in. | |
steel plated free swinging handle with grip, snug fitting cover |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Large Pails > 13.2L, Polypropylene, White, With swinging handle
Spot an opportunity for improvement?Share a Content Correction