missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Large Pails

Product Code. p-3273220 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
13.2 L
Material:
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17142986

Brand: Bel-Art™ F167760000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rugged pails with fitted lids/covers and steel-plated bail handles

  • Translucent white pails allow for easier viewing of fluid level
  • Polypropylene is steam autoclavable (121°C), Polyethylene is not autoclavable
  • 8-qt./7.6L pail has removable steel-plated support ring and bail handle
  • 14-qt./13.2L pail has steel-plated swinging bail handle with grip, no support ring
  • Large pails meets US Specification MIL-P36257A

Specifications

Product Type Pail
Capacity (Metric) 13.2 L
Graduations None
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 2.99 gal.
Certifications/Compliance US, MIL-PL36257A
Color White
Description 2.99 gal. Pail
Handle Material Plated steel
Height (English) 12.75 in.
Height (Metric) 32 cm
Includes steel plated free swinging handle with grip, snug fitting cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.