missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polygon Spinbar™ Magnetic Stirring Bars without Pivot Ring

Product Code. p-166129 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
10 mm
12 mm
15 mm
25 mm
25.4 mm
30 mm
40 mm
50.8 mm
60 mm
Diameter (Metric):
5 mm
6 mm
7 mm
8 mm
9.5 mm
Length (English):
0.38 in.
0.5 in.
0.6 in.
1 in.
1.1875 in.
1.625 in.
2 in.
2.31 in.
Diameter (English):
0.19 in.
0.23 in.
0.25 in.
0.3125 in.
0.37 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11328713

Brand: Bel-Art™ F371200015

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Adds turbulence relative to similar smooth size cylindrical bars. Manufactured in a registered ISO 9001:2008 facility.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low-friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe

Specifications

Autoclavable Autoclavable
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Color White
Diameter (English) 0.23 in.
Length (English) 0.6 in.
Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 6 mm
Length (Metric) 15 mm
Material Alnico Magnet
Quantity 50
Shape Polygon
Type Magnetic Stir Bar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.