Learn More
Bel-Art™ Polypropylene Coplin Staining Jar
Improves on the classic tapered square design with a larger opening for easier placement and removal of slides. Bel Art™ Polypropylene Coplin Staining Jar makes working with slides easier.
Brand: Bel-Art™ F44208-1000
8.16 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Improves on the classic tapered square design with a larger opening for easier placement and removal of slides. Bel Art™ Polypropylene Coplin Staining Jar makes working with slides easier.
- Five internal slots hold up to 10 standard 25 x 75mm slides back to back
- Steam autoclavable at 121ºC
- Flat top
- Easy grip knurled edge
- Deep thread
- Seal ring to prevent leaks
Specifications
Autoclavable | |
322 cm3 | |
Reusable | |
Cylindrical | |
Non-treated | |
Each | |
11.4 cm | |
2.375 in. |
Round | |
White | |
Polypropylene | |
Non-sterile | |
Staining Jar | |
10 | |
4.5 in. | |
59.7 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.