missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Graduated Pitchers
GREENER_CHOICE

Product Code. 12362068
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L

Constructed of translucent polypropylene. SP Scienceware™ Polypropylene Graduated Pitchers are ideal for general laboratory use and offer well designed spouts and large handles.

 

  • Metric graduations molded into outside wall
  • Steam autoclavable at 121°C (250°F)
  • Balanced handle for controlled pouring
  • 5000mL (5L) and 10000mL (10L) models feature an updated molded handle for a more secure grip, and a redesigned hand-slot at base for easy lifting

 

Specifications

Diameter (English)Top 7.4 in.
Diameter (Metric)Top 18.7 cm
Capacity (Metric) 5000 mL
Material Polypropylene
For Use With (Application) For Controlled Pouring, Chemically Resistant and Shatterproof
Height (English) 10.8 in.
Height (Metric) 27.5 cm
Increments 100 mL
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Type Pitcher
Autoclavable Autoclavable
Graduated Yes
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'