missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Graduated Pitchers
Constructed of translucent polypropylene. SP Scienceware™ Polypropylene Graduated Pitchers are ideal for general laboratory use and offer well designed spouts and large handles.
£10.20 - £157.00
Specifications
Material | Polypropylene |
---|---|
For Use With (Application) | For Controlled Pouring, Chemically Resistant and Shatterproof |
Temperature (English) Max. Operating | 250°F |
Temperature (Metric) Max. Operating | 121°C |
Type | Pitcher |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12312068
|
Bel-Art™
F28989-0000 |
250 mL |
£10.50
Each |
In Stock
Log in to see stock. |
|||||
12322068
|
Bel-Art™
F28990-0000 |
500 mL |
£10.20
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
12332068
|
Bel-Art™
F28991-0000 |
1000 mL |
£19.95
Each |
In Stock
Log in to see stock. |
|||||
12342068
|
Bel-Art™
F28992-0000 |
2000 mL |
£22.40
Each |
In Stock
Log in to see stock. |
|||||
12352068
|
Bel-Art™
F28993-0000 |
3000 mL |
£18.25
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||||
12362068
|
Bel-Art™
F28994-0000 |
5000 mL |
£70.70
Each |
In Stock
Log in to see stock. |
|||||
15590986
|
Bel-Art™
F28995-0000 |
10 L |
£157.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Constructed of translucent polypropylene. SP Scienceware™ Polypropylene Graduated Pitchers are ideal for general laboratory use and offer well designed spouts and large handles.
- Metric graduations molded into outside wall
- Steam autoclavable at 121°C (250°F)
- Balanced handle for controlled pouring
- 5000mL (5L) and 10000mL (10L) models feature an updated molded handle for a more secure grip, and a redesigned hand-slot at base for easy lifting
Specifications
Polypropylene | |
250°F | |
Pitcher | |
Yes |
For Controlled Pouring, Chemically Resistant and Shatterproof | |
121°C | |
Autoclavable |