missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Replacement Caps for Polypropylene Mason Jar Wide-Mouth Bottles
Click to view available options
Replacement Screw Cap; 53mm-415 screw cap size; 70mm O.D.
Description
- Closures feature handy grip lugs
Specifications
Color | Translucent |
Material | Polypropylene |
Thread Size (Metric) | 53-415 mm |
Closure Color | Translucent |
Product Type | Screw Cap |
For Use With (Equipment) | Polypropylene Mason Jar Wide-Mouth Bottles |
Diameter (Metric) | 70 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'