Learn More
Bel-Art™ SP Scienceware™ Polypropylene Microcentrifuge Tube Rack
Holds twenty 1.5mL microcentrifuge tubes
Brand: Bel-Art™
21.43 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Holds twenty 1.5mL microcentrifuge tubes
- Two-tier rack holds tubes so that they protrude about 1 in. (2.5cm) above rack surface for efficient handling
- Numbered wells
- Steam autoclavable at 121°C (250°F)
Order Info
Overall: 8 1/4L x 2 3/4W x 1 3/8 in.H (21 x 7 x 3.5cm).
Specifications
Microcentrifuge Tube Rack | |
White | |
Polypropylene | |
Rectangular | |
8.25 x 2.75 x 1.37 in. (21 x 7 x 3.5cm) | |
8.25 in. | |
2.75 in. | |
1.37 in. |
Autoclavable | |
Microtubes (1.5 mL) | |
20 | |
6/Cs. | |
21 cm | |
7 cm | |
3.5 cm |