missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Pop-Up Freezer Boxes
Fit into standard 2 in. freezer storage racks
Brand: Bel-Art™ F18829-0001
This item is not returnable.
View return policy
Description
Fit into standard 2 in. freezer storage racks
Shipped flat and ready to assemble in seconds
- Can withstand low temperature environment (-86°C)
- Made of translucent, polypropylene
- Reusable, will not stick to icy racks or shelves
- Will not warp or discolor when exposed to condensation or spills
- Can withstand light cleaning with alcohol or mild detergent
- Indexed dividers fit into this or any 5.25 x 5.25 in. freezer box
- Holds 81 vials (12mm)
Specifications
White | |
Square | |
81 Vials | |
Freezer Box Divider | |
5.25 x 5.25 in. (13.2 x 13.2 cm) | |
5.25 in. | |
5.25 in. |
Polypropylene | |
Pop Up 2 in. Freezer Box or any 5.25 X 525 Freezer Box, Standard 2 in. Freezer Storage Racks | |
81-Place Indexed Divider | |
12/Pk. | |
13.2 cm | |
13.2 cm |