missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Pop-Up Freezer Boxes

Fit into standard 2 in. freezer storage racks

Brand:  Bel-Art™ F18829-0012

 View more versions of this product

Product Code. 15560052

  • £78.99 / Pack of 12

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Fit into standard 2 in. freezer storage racks

Shipped flat and ready to assemble in seconds

  • Can withstand low temperature environment (-86°C)
  • Made of translucent, polypropylene
  • Reusable, will not stick to icy racks or shelves
  • Will not warp or discolor when exposed to condensation or spills
  • Can withstand light cleaning with alcohol or mild detergent
  • Indexed dividers fit into this or any 5.25 x 5.25 in. freezer box
  • Holds 81 vials (12mm)

Specifications

Specifications

White
Square
81 Vials
12/Pk.
13.2 cm
13.2 cm
2.5 cm
Polypropylene
2 in. freezer storage rack
Freezer Box and 81 Place Divider
5.25 x 5.25 x 2 in.
5.2 in.
5.2 in.
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.