missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Portable Glove Box System

The operator and the external environment are protected with the Bel-Art™ Portable Glove Box System, a lightweight, self-contained portable isolation cabinet.

Brand:  Bel-Art™ H50028-2000

 View more versions of this product

Product Code. 10626765

  • £1549.60 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Supplied with one pair of gloves and two clamping rings
This item is not returnable. View return policy

Description

Description

  • Large acrylic window with 6 in. circular glove ports permits safe viewing of operations; 8 in. diameter side port allows easy insertion of material and equipment
  • Large size, 22 in. long (20 in. installed) neoprene gloves are included; Provides good protection against gas, liquid or solid penetration
  • Gloves are secured to the 6 in. circular port holes with clamping rings (included)
  • Body molded from LDPE with round corners throughout for easy cleaning

Order Info

Dimensions (L x W x H): 13 x 27 x 22 in. (33 x 69 x 56 cm). Shipping weight: 38 lb. (17.2 kg). Note that replacement clamping rings (Mfr. No. 500290200) and replacement neoprene gloves (Mfr. No. H500290000) are available.

Specifications

Specifications

Glove Box
13 in.
22 in.
Without gas ports
68.5 cm
LDPE
33 cm
55 cm
27 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Portable Glove Box System > Complete glove box system without gas ports

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.