missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Portable Glove Box System

The operator and the external environment are protected with the SP Scienceware™ Portable Glove Box System, a lightweight, self-contained portable isolation cabinet.

Brand:  Bel-Art™ H50028-2001

1387.98 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : 03

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11747395

  • £1565.00 / Each
Estimated Shipment: 02-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: Supplied with one pair of gloves and two clamping rings

Description

Description

  • Large acrylic window with 6 in. circular glove ports permits safe viewing of operations; 8 in. diameter side port allows easy insertion of material and equipment
  • Large size, 22 in. long (20 in. installed) neoprene gloves are included; Provides good protection against gas, liquid or solid penetration
  • Gloves are secured to the 6 in. circular port holes with clamping rings (included)
  • Body molded from LDPE with round corners throughout for easy cleaning

Order Info

Dimensions (L x W x H): 13 x 27 x 22 in. (33 x 69 x 56cm). Shipping weight: 38 lb. (17.2kg). Note that replacement clamping rings (Mfr. No. 500290200) and replacement neoprene gloves (Mfr. No. H500290000) are available.

Specifications

Specifications

LDPE
33 cm
55 cm
27 in.
13 in.
22 in.
With gas ports
68.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers