missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SA Poxygrid Centrifuge Tube Rack
Holds tubes that cannot stand upright by themselves. Bel Art™ SA Poxygrid Centrifuge Tube Rack allows for convenient transport and storage of up to four 500mL conical-bottom centrifuge tubes.
Brand: Bel-Art™ F19856-0500
49.43 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Holds tubes that cannot stand upright by themselves. Bel Art™ SA Poxygrid Centrifuge Tube Rack allows for convenient transport and storage of up to four 500mL conical-bottom centrifuge tubes.
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Temperature range: -223ºC (-369ºF) to 121ºC (250ºF)
- Autoclavable
Specifications
Centrifuge Tube Rack | |
Tubes (500 mL) | |
4 | |
8 x 8 x 3 in. (20.3 x 20.3 x 7.6cm) | |
8 in. | |
8 in. | |
3 in. |
Autoclavable | |
Epoxy-coated Steel | |
Conical centrifuge tubes | |
20.3 cm | |
20.3 cm | |
7.6 cm |