missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Poxygrid™ 50mL Centrifuge Tube Racks

Organizes tubes for storage and processing. Bel Art™ SP Scienceware™ Poxygrid™ 50mL Centrifuge Tube Racks.

Brand:  Bel-Art™ F18794-0000

51.42 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Code : 03

Additional Details : Weight : 0.13160kg

 View more versions of this product

Product Code. 11372204

  • £67.90 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Steam autoclavable at 121 degree C (250 degree F)
  • Temperature range: -223° to +121°C (-369° to +250°F)
  • Supports 50ml plastic centrifuge tubes in individual wells, each 30mm square
Specifications

Specifications

Centrifuge Tube Rack
Tubes (50 mL)
8
14.9 cm
8 cm
9.2 cm
Autoclavable
Epoxy-coated Steel
5.87 x 3.18 x 3.62 in. (14.9 x 8 x 9.2cm)
5.87 in.
3.18 in.
3.62 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers