missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Racks
Organizes tubes for storage and processing.
£72.80 - £135.00
Specifications
Product Type | Centrifuge Tube Rack |
---|---|
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes (50 mL) |
Material | Epoxy-coated Steel |
Product Code | Brand | Positions | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Positions | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
11372204
|
Bel Art™
F18794-0000 |
8 | 5.87 x 3.18 x 3.62 in. (14.9 x 8 x 9.2cm) |
£72.80
Each |
In Stock
Log in to see stock. ![]() |
|||||
11382204
|
Bel Art™
F18794-0001 |
16 | 5.87 x 6.12 x 3.62 in. (14.9 x 15.6 x 9.2cm) |
£102.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
12388169
|
Bel Art™
F18794-0002 |
36 | 9 x 8.87 x 3.5 in. (22.9 x 22.3 x 8.9cm) |
£135.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Steam autoclavable at 121 degree C (250 degree F)
- Temperature range: -223° to 121°C (-369° to 250°F)
- Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square
Specifications
Centrifuge Tube Rack | |
Blue | |
Epoxy-coated Steel | |
Yes, When Empty |
Autoclavable | |
Tubes (50 mL) | |
3 Tiers | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Racks