Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Baskets
Epoxy-coated steel wire construction holds up under severe laboratory conditions
Brand: Bel-Art™ H16766-0000
62.39 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
Epoxy-coated steel wire construction holds up under severe laboratory conditions
- Resist rust, corrosion, solvents, acids and alkalis
- Convenient for transporting and batch-dipping glassware
- Steam autoclavable at 121°C (250°F)
Specifications
Basket | |
Blue | |
14 x 11 x 3.5 in. (36 x 28 x 8.8cm) | |
14 in. | |
11 in. | |
3.5 in. |
Autoclavable | |
Epoxy-coated Steel | |
36 cm | |
28 cm | |
8.8 cm |