missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Contact Plate/Petri Dish Racks
For safe transport, incubation and storage of contact plates and convenient organization
£37.15 - £83.59
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Blue |
Material | Steel Wire |
For Use With (Equipment) | Contact plates with lids |
Dimensions (L x W x H) | 9.62 x 3.25 x 5.5 in. (24.6 x 8.2 x 14cm) |
Description
- Durable blue epoxy-coated steel wire rack holds contact plates with lids of 72mm maximum diameter
- Chemical and corrosion resistant
- Suited for RODAC™ and BD™ models
- Compact size maximizes incubator space
- Racks are steam autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Steel Wire | |
9.62 x 3.25 x 5.5 in. (24.6 x 8.2 x 14cm) | |
9.62 in. | |
3.25 in. | |
5.5 in. |
Blue | |
Contact plates with lids | |
24.6 cm | |
8.2 cm | |
14 cm |