Learn More
Bel-Art™ Poxygrid™ Drain Stand
Features three rows of epoxy-coated hairpin-loop supports (14 in all) to hold labware with 18 mm I.D. necks or larger
Brand: Bel-Art™ H18805-0000
138.53 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Features three rows of epoxy-coated hairpin-loop supports (14 in all) to hold labware with 18 mm I.D. necks or larger
- Top row has 12 straight pins 10.2 cm (4 in.) long to accommodate smaller items
- A polystyrene tray catches water as labware drains
- Rubber tipped feet provide non-skid use on a tabletop, or the stand may be wall-mounted using wire loops on the back
Specifications
Drip Tray | |
Not Autoclavable | |
Lab Glassware | |
26 | |
None | |
Non-sterile | |
430 x 170 x 480 mm | |
6.5 in. | |
16.75 in. | |
19 in. |
Draining Rack | |
Blue | |
Polystyrene | |
Triangle | |
No | |
Lab Glassware | |
17 cm | |
43 cm | |
48 cm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.