missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Imhoff Cone Racks
Lightweight Poxygrid racks support three or four Imhoff settling cones in a single row for clearer viewing
£102.00
Specifications
Tip Style | Cone |
---|---|
Width (English) | 6.75 in. |
Width (Metric) | 17.14 cm |
Height (English) | 16 in. |
Height (Metric) | 40.6 cm |
Product Code | Brand | Length (English) | Length (Metric) | No. of Places | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | No. of Places | Price | Quantity & Availability | |||
13432199
|
Bel-Art™
F38993-0003 |
17.5 in. | 44.45 cm | 3 |
£102.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
Description
- Cone tips are held up off the benchtop for easier viewing; allows plug removal if required
- Wire frames are epoxy coated for durability and easy cleaning
- Wide base provides stability without crowding the benchtop
Specifications
Cone | |
17.14 cm | |
40.6 cm |
6.75 in. | |
16 in. |