Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Petri Dish Dispensing Racks
Holds 11 to 33 plastic petri dishes. Bel Art™ SP Scienceware™ Poxygrid™ Petri Dish Dispensing Racks are durable and dispense dishes one at a time.
Brand: Bel-Art™ F18978-0001
26.91 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 04
Additional Details : Weight : 0.20700kg
Description
Holds 11 to 33 plastic petri dishes. Bel Art™ SP Scienceware™ Poxygrid™ Petri Dish Dispensing Racks are durable and dispense dishes one at a time.
- Durable epoxy-coated, steel wire construction
- Dishes loaded at top and dispensed at bottom
- Each channel holds up to eleven 100 x 20mm plastic Petri dishes
- Tilts toward rear for convenient presentation of dishes
- Not suitable for glass Petri dishes
Specifications
Not Autoclavable | |
11 | |
5.75 x 4.25 x 11 in. (14.6 x 10.7 x 28cm) | |
5.75 in. | |
4.25 in. | |
11 in. |
Steel Wire | |
10 x 2cm Petri dishes | |
14.6 cm | |
10.7 cm | |
28 cm |