missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid 60-Place Test Tube Racks
To organize and process high volumes of samples.
Brand: Bel-Art™ F18763-0160
This item is not returnable.
View return policy
Description
- Steel wire test tube rack
- Chemical and corrosion-resistant
- Coated with heat-cured epoxy
- Unaffected by organic solvents, salts, weak acids and weak alkalis
- Temperature range: −223°C (−369°F) to 121°C (250°F)
- Autoclavable
- With square holes, three decks, slotted grid bottom and reinforced edges
Specifications
Test Tube Rack | |
Blue | |
Epoxy-coated Steel | |
29.5 x 18.7 x 8.3cm (11.62 x 7.37 x 3.25 in.) |
Autoclavable | |
Tubes (16 to 20 mm) | |
60 | |
20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction