missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Borosilicate Glass Round Spinbar™ Magnetic Stir Bars
Useful for high temperature applications up to 274°C (525°F)
£23.20
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | USP Type I, ISO 9001:2008 |
Color | Clear |
Quantity | 1 |
Shape | Sphere |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
15273348
|
Bel-Art™
04769-51 |
0.25 in. | 6.3 mm | 0.87 in. | 22.2 mm | ||||
Description
Useful for high temperature applications up to 274°C (525°F)
- Completely smooth surface offers “zero absorption”
- Easy to clean
- Meet US Pharmacopoeia specifications for Type I borosilicate glass
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Specifications
Autoclavable | |
Clear | |
Sphere |
USP Type I, ISO 9001:2008 | |
1 |