missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Rotary Separatory Funnel Racks
Consists of a rectangular base, screw-in column and a support disc held in place by a screw clamp
Brand: Bel-Art™ H18964-0000
176.70 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 3.84300kg
Description
- The support disc is fully adjustable up to 21 in.
- Support holes for funnels are open front type for easy removal and placement of separatory funnels
- Includes 18 insert clips used to accommodate different sized separatory funnels
Specifications
Funnel Rack | |
Funnel (6 x 500 to 1000 mL) | |
21 x 21 x 21 in. (53.34 x 53.34 x 53cm) | |
21 in. | |
21 in. | |
21 in. |
Not Autoclavable | |
Steel | |
53.34 cm | |
53.34 cm | |
53 cm |