missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Roxy M™ Universal Fit Repeating Pipette Tips: Nonsterile
Provide reliable, and precise repeated dispensing from 1 to 5000μL
£122.00 - £129.00
Specifications
Sterility | Non-sterile |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001:2000 |
Clean Claims | DNase, RNase, ATP, and Pyrogen Free |
For Use With (Equipment) | Eppendorf Multipette 4780, Fisherbrand Repeating Pipette, Gilson Distriman, Handystep S, Roxy M, Gilson Distriman |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
13458766
|
Bel-Art™
F37300-0001 |
0.5 mL |
£122.00
Pack of 100 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
13468746
|
Bel-Art™
F37300-0000 |
0.05 mL |
£129.00
Pack of 100 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
Description
- Fit most manual repeating pipettors including Roxy M, Eppendorf™ Multipette™ 4780, Brand HandyStep™ S, Fisherbrand™ Repeating Pipetter, Gilson Distriman™, and Scilogex™ StepMate Repeater Pipettor
- Fits many electronic pipetters (digital display will not be enabled)
- Available in 8 sizes with capacities from 0.05 to 50.0mL to repeatedly dispense volumes from 1 to 5000μL
- Manufactured in an ISO 9001:2000 facility and made of virgin polypropylene with a polyethylene inner plunger
- Adapter required to use 25mL and 50mL tips (Mfr. No. F37300-0050 supplied with repeating pipetter and available separately in a 3-pack)
- Each pack of tips is lot-stamped, comes with a Certificate of Conformity, and includes a convenient dosing chart
Specifications
Non-sterile | |
ISO 9001:2000 | |
Eppendorf Multipette 4780, Fisherbrand Repeating Pipette, Gilson Distriman, Handystep S, Roxy M, Gilson Distriman | |
SP Scienceware Roxy M |
Autoclavable | |
DNase, RNase, ATP, and Pyrogen Free | |
Yes | |
Polypropylene/Polyethylene |