missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Safety Vinyl Goggles
30.26 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
1/Pack
Description
- Made of soft, clear, flexible vinyl
- Conforms to face and nose
- With 4 vents to reduce fogging
- Clear polycarbonate lenses
- Adjustable 13mm W (0.5 in.) elastic headband
Specifications
Lens Tint | Clear |
Product Type | Safety Goggles |
For Use With (Equipment) | Prescription glasses |
Includes | Elastic headband |
Material | Vinyl |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'