missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Scintillation Vial Rack
For start to finish sample preparation
Brand: Bel-Art™ F18512-0000
Description
- Holds 24 scintillation vials of 30mm diameter for storage, handling and sample preparation
- Rugged, stable design molded from corrosion-resistant polypropylene
- Autoclavable
- Shelf height 4.4cm (1.75 in.)
Specifications
Vial Rack | |
Polypropylene | |
30mm dia. Scintillation vials | |
11.75 x 5 x 3.75 in. (29.8 x 12.7 x 9.5cm) | |
11.75 in. | |
5 in. | |
3.75 in. |
Autoclavable | |
24 | |
Pk. of 1 | |
29.8 cm | |
12.7 cm | |
9.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Scintillation Vial Rack > Holds 24 vials (30mm dia.)
Spot an opportunity for improvement?Share a Content Correction