missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Secador™ 1.0 Carrying Case Desiccators
For dry storage of moisture and UV sensitive products
£271.00 - £307.00
Specifications
Material | Copolymer |
---|---|
For Use With (Application) | For dry storage of moisture and UV sensitive products |
Volume (English) | 0.75 cu. ft |
Height (English) | 14.7 in. |
Height (Metric) | 37.3 cm |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
10036511
|
Bel-Art™
F42070-0000 |
Secador™ Carrying Case, Clear |
£271.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
10710763
|
Bel-Art™
F42070-0001 |
Secador™ Carrying Case, Blue | |||||||
Description
- Durastar™ co-polyester construction blocks 99% of UV light and is resistant to staining, crazing and chemical attack
- Large door maximizes access to interior space and has a patented seal design, tab latches and security loops for a padlock or tamper-evident seals; opens top to bottom
- Includes built-in suitcase style carrying handle and two removable shelves
- Perforated shelves facilitate circulation of dry air; space for desiccant under bottom shelf
- Easy-to-view dial hygrometer located on pull down oven style door
- Can be used with desiccant cartridges F42048-0065 or F42046-0000
- 16.3D × 8.4W × 14.7 in.H (41.4 × 21.3 × 37.3cm)
- Internal volume: 0.75 cu. ft.
- U.S. Patents: 6,834,920; 7,318,630 and D474,626
Specifications
Copolymer | |
0.75 cu. ft | |
37.3 cm |
For dry storage of moisture and UV sensitive products | |
14.7 in. |